text.skipToContent text.skipToNavigation


6400-04-12-O

SAE 37° (JIC) Flare

Item #100143511

Product details

  • Straight Thread O-Ring Connector w/ 1/4" Male JIC to 3/4" Male O-Ring Boss

Specifications

No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Adapter
Fitting Description Straight Thread O-Ring Connector
End Size 1/4 JIC(m)
3/4 O-Ring Boss(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070120
Hex Size 1 1/4 in
Overall Length 1.65 in
Tube O.D. 1/4 in
Port Size 3/4
End Types 2 O-Ring Boss
JIC 37°
(Print) Port 3/4 in
Weight 0.28 LB

You May Also Like