Product details
- Straight Thread O-Ring Connector w/ 3/8" Male JIC to 5/16" Male O-Ring Boss
Specifications
End Types | JIC 37° & O-Ring Boss |
Fitting Angle | Straight |
SAE Reference No. | 070120 |
Fitting Description | Straight Thread O-Ring Connector |
Material | Steel |
End Size | 5/16 O-Ring Boss(m), 3/8 JIC(m) |
Overall Length | 1.29 in |
No. of Ends | 2 |
Tube O.D. | 3/8 in |
Hex Size | 5/8 in |
Fitting Type | Adapter |
Port Size | 5/16 |
End Types 2 | JIC 37°, O-Ring Boss |
Weight | 0.06 LB |