text.skipToContent text.skipToNavigation


6400-06-08-O-SS

SAE 37° (JIC) Flare

Item #100143525
each

Alternate Products

Product details

  • Straight Thread O-Ring Connector w/ 3/8" Male JIC to 1/2" Male O-Ring Boss

Specifications

No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Adapter
Fitting Description Straight Thread O-Ring Connector
End Size 3/8 JIC(m)
1/2 O-Ring Boss(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070120
Hex Size 7/8 in
Overall Length 1 3/8 in
Tube O.D. 3/8 in
Port Size 1/2
End Types 2 JIC 37°
O-Ring Boss
(Print) Port 1/2 in
Weight 0.119 LB

You May Also Like