text.skipToContent text.skipToNavigation


6400-06-10-O-SS

SAE 37° (JIC) Flare

Item #100143527
each

Product details

  • Straight Thread O-Ring Connector w/ 3/8" Male JIC to 5/8" Male O-Ring Boss

Specifications

No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Adapter
Fitting Description Straight Thread O-Ring Connector
End Size 3/8 JIC(m)
5/8 O-Ring Boss(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070120
Hex Size 1 in
Overall Length 1 1/2 in
Tube O.D. 3/8 in
Port Size 5/8
End Types 2 JIC 37°
O-Ring Boss
(Print) Port 5/8 in
Weight 0.183 LB

You May Also Like