text.skipToContent text.skipToNavigation


6400-08-04-O

SAE 37° (JIC) Flare

Item #100143531
each

Alternate Products

Product details

  • Straight Thread O-Ring Connector w/ 1/2" Male JIC to 1/4" Male O-Ring Boss

Specifications

No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Adapter
Fitting Description Straight Thread O-Ring Connector
End Size 1/2 JIC(m)
1/4 O-Ring Boss(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070120
Hex Size 13/16 in
Overall Length 1.49 in
Tube O.D. 1/2 in
Port Size 1/4
End Types 2 O-Ring Boss
JIC 37°
(Print) Port 1/4 in
Weight 0.125 LB

You May Also Like