text.skipToContent text.skipToNavigation


6400-08-05-O

SAE 37° (JIC) Flare

Item #100143533
each
    Shipment Options

Product details

  • Straight Thread O-Ring Connector w/ 1/2" Male JIC to 5/16" Male O-Ring Boss

Specifications

No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Adapter
Fitting Description Straight Thread O-Ring Connector
End Size 1/2 JIC(m)
5/16 O-Ring Boss(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070120
Hex Size 13/16 in
Overall Length 1.52 in
Tube O.D. 1/2 in
Port Size 5/16
End Types 2 JIC 37°
O-Ring Boss
(Print) Port 5/16 in
Weight 0.125 LB

You May Also Like