Product details
- Straight Thread O-Ring Connector w/ 1/2" Male JIC to 3/8" Male O-Ring Boss
Specifications
SAE Reference No. | 070120 |
End Types 2 | JIC 37°, O-Ring Boss |
Tube O.D. | 1/2 in |
Fitting Description | Straight Thread O-Ring Connector |
End Size | 3/8 O-Ring Boss(m), 1/2 JIC(m) |
Overall Length | 1.45 in |
Fitting Type | Adapter |
No. of Ends | 2 |
End Types | JIC 37° & O-Ring Boss |
Fitting Angle | Straight |
Hex Size | 13/16 in |
Material | Stainless Steel |
Port Size | 3/8 |
Weight | 0.106 LB |