Product details
- Straight Thread O-Ring Connector w/ 5/8" Male JIC to 1/4" Male O-Ring Boss
Specifications
Port Size | 1/4 |
Fitting Description | Straight Thread O-Ring Connector |
Tube O.D. | 5/8 in |
End Size | 1/4 O-Ring Boss(m), 5/8 JIC(m) |
Overall Length | 1.68 in |
No. of Ends | 2 |
End Types | JIC 37° & O-Ring Boss |
Fitting Type | Adapter |
Hex Size | 15/16 in |
Fitting Angle | Straight |
SAE Reference No. | 070120 |
Material | Steel |
End Types 2 | JIC 37°, O-Ring Boss |
Weight | 0.16 LB |