text.skipToContent text.skipToNavigation


6400-10-16-O-SS

SAE 37° (JIC) Flare

Item #100143556
each
    Shipment Options

Product details

  • Straight Thread O-Ring Connector w/ 5/8" Male JIC to 1" Male O-Ring Boss

Specifications

No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Adapter
Fitting Description Straight Thread O-Ring Connector
End Size 5/8 JIC(m)
1 O-Ring Boss(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070120
Hex Size 1 1/2 in
Overall Length 1.89 in
Tube O.D. 5/8 in
Port Size 1
End Types 2 JIC 37°
O-Ring Boss
(Print) Port 1 in
Weight 0.492 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison