text.skipToContent text.skipToNavigation


6400-12-06-O

SAE 37° (JIC) Flare

Item #100143558

Alternate Products

Product details

  • Straight Thread O-Ring Connector w/ 3/4" Male JIC to 3/8" Male O-Ring Boss

Specifications

No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Adapter
Fitting Description Straight Thread O-Ring Connector
End Size 3/8 O-Ring Boss(m)
3/4 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070120
Hex Size 1 1/8 in
Overall Length 1.86 in
Tube O.D. 3/4 in
Port Size 3/8
End Types 2 O-Ring Boss
JIC 37°
(Print) Port 3/8 in
Weight 0.263 LB

You May Also Like