text.skipToContent text.skipToNavigation


6400-14-16-O

SAE 37° (JIC) Flare

Item #100143573
each

Product details

  • Straight Thread O-Ring Connector w/ 7/8" Male JIC to 1" Male O-Ring Boss

Specifications

No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Adapter
Fitting Description Straight Thread O-Ring Connector
End Size 7/8 JIC(m)
1 O-Ring Boss(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070120
Hex Size 1 1/2 in
Overall Length 2.02 in
Tube O.D. 7/8 in
Port Size 1
End Types 2 O-Ring Boss
JIC 37°
(Print) Port 1 in
Weight 0.49 LB

You May Also Like