Product details
- Straight Thread O-Ring Connector w/ 1" Male JIC to 3/8" Male O-Ring Boss
Specifications
SAE Reference No. | 070120 |
End Types | JIC 37° & O-Ring Boss |
End Size | 3/8 O-Ring Boss(m), 1 JIC(m) |
Overall Length | 1.85 in |
Fitting Description | Straight Thread O-Ring Connector |
Material | Steel |
Fitting Angle | Straight |
Fitting Type | Adapter |
No. of Ends | 2 |
Tube O.D. | 1 in |
End Types 2 | JIC 37°, O-Ring Boss |
Port Size | 3/8 |
Hex Size | 1 3/8 in |
Weight | 0.394 LB |