text.skipToContent text.skipToNavigation


6400-16-16-O-SS

SAE 37° (JIC) Flare

Item #100143583
each
    Shipment Options

Product details

  • Straight Thread O-Ring Connector w/ 1" Male JIC to 1" Male O-Ring Boss

Specifications

No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Adapter
Fitting Description Straight Thread O-Ring Connector
End Size 1 JIC(m)
1 O-Ring Boss(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070120
Hex Size 1 1/2 in
Overall Length 2.05 in
Tube O.D. 1 in
Port Size 1
End Types 2 JIC 37°
O-Ring Boss
(Print) Port 1 in
Weight 0.458 LB

You May Also Like