text.skipToContent text.skipToNavigation


6400-20-20-O

SAE 37° (JIC) Flare

Item #100143591
each
    Shipment Options

Alternate Products

Product details

  • Straight Thread O-Ring Connector w/ 1 1/4" Male JIC to 1 1/4" Male O-Ring Boss

Specifications

No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Adapter
Fitting Description Straight Thread O-Ring Connector
End Size 1 1/4 JIC(m)
1 1/4 O-Ring Boss(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070120
Hex Size 1 7/8 in
Overall Length 2.17 in
Tube O.D. 1 1/4 in
Port Size 1 1/4
End Types 2 O-Ring Boss
JIC 37°
(Print) Port 1 1/4 in
Weight 0.783 LB

You May Also Like