Product details
- Straight Thread O-Ring Connector w/ 1 1/2" Male JIC to 1 1/4" Male O-Ring Boss
Specifications
Fitting Angle | Straight |
End Size | 1 1/4 O-Ring Boss(m), 1 1/2 JIC(m) |
Hex Size | 2 in |
End Types 2 | JIC 37°, O-Ring Boss |
Tube O.D. | 1 1/2 in |
Overall Length | 2.34 in |
Fitting Description | Straight Thread O-Ring Connector |
Fitting Type | Adapter |
Material | Stainless Steel |
End Types | JIC 37° & O-Ring Boss |
SAE Reference No. | 070120 |
No. of Ends | 2 |
Port Size | 1 1/4 |
Weight | 1.053 LB |