Product details
- Straight Thread O-Ring Connector w/ 1 1/2" Male JIC to 1 1/2" Male O-Ring Boss
Specifications
Overall Length | 2.38 in |
Hex Size | 2 1/8 in |
End Size | 1 1/2 JIC(m), 1 1/2 O-Ring Boss(m) |
End Types | JIC 37° & O-Ring Boss |
Fitting Description | Straight Thread O-Ring Connector |
SAE Reference No. | 070120 |
No. of Ends | 2 |
Port Size | 1 1/2 in |
End Types 2 | JIC 37°, O-Ring Boss |
Fitting Angle | Straight |
Material | Stainless Steel |
Tube O.D. | 1 1/2 in |
Fitting Type | Adapter |
Weight | 1.0 LB |