Product details
- Straight Thread O-Ring Connector w/ 1 1/2" Male JIC to 2" Male O-Ring Boss
Specifications
End Types | JIC 37° & O-Ring Boss |
End Types 2 | JIC 37°, O-Ring Boss |
Material | Steel |
Overall Length | 2.53 in |
SAE Reference No. | 070120 |
Fitting Type | Adapter |
End Size | 1 1/2 JIC(m), 2 O-Ring Boss(m) |
Fitting Angle | Straight |
Tube O.D. | 1 1/2 in |
No. of Ends | 2 |
Port Size | 2 |
Hex Size | 2 3/4 in |
Fitting Description | Straight Thread O-Ring Connector |
Weight | 1.92 LB |