text.skipToContent text.skipToNavigation


6400-32-24-O

SAE 37° (JIC) Flare

Item #100143601
each
    Shipment Options

Alternate Products

Product details

  • Straight Thread O-Ring Connector w/ 2" Male JIC to 1 1/2" Male O-Ring Boss

Specifications

No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Adapter
Fitting Description Straight Thread O-Ring Connector
End Size 1 1/2 O-Ring Boss(m)
2 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070120
Hex Size 2 5/8 in
Overall Length 2.81 in
Tube O.D. 2 in
Port Size 1 1/2
End Types 2 JIC 37°
O-Ring Boss
(Print) Port 1 1/2 in
Weight 1.96 LB

You May Also Like