text.skipToContent text.skipToNavigation


6400-L-05-05-O

SAE 37° (JIC) Flare

Item #100143605
each
    Shipment Options

Product details

  • Straight Thread O-Ring Connector Extended w/ 5/16" Male JIC to 5/16" Male O-Ring Boss

Specifications

No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Adapter, Long
Fitting Description Straight Thread O-Ring Connector Extended
End Size 5/16 JIC(m)
5/16 O-Ring Boss(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070122
Hex Size 5/8 in
Overall Length 2.14 in
Tube O.D. 5/16 in
Port Size 5/16
End Types 2 JIC 37°
O-Ring Boss
(Print) Port 5/16 in
Weight 0.1 LB

You May Also Like