text.skipToContent text.skipToNavigation


6400-L-08-08-O-SS

SAE 37° (JIC) Flare

Item #100143610

Product details

  • Straight Thread O-Ring Connector Extended w/ 1/2" Male JIC to 1/2" Male O-Ring Boss

Specifications

No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Adapter, Long
Fitting Description Straight Thread O-Ring Connector Extended
End Size 1/2 O-Ring Boss(m)
1/2 JIC(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070122
Hex Size 7/8 in
Overall Length 2.7 in
Tube O.D. 1/2 in
Port Size 1/2
End Types 2 O-Ring Boss
JIC 37°
(Print) Port 1/2 in
Weight 0.25 LB

You May Also Like