text.skipToContent text.skipToNavigation


6400-L-08-10-O

SAE 37° (JIC) Flare

Item #100143611
each

Product details

  • Straight Thread O-Ring Connector Extended w/ 1/2" Male JIC to 5/8" Male O-Ring Boss

Specifications

No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Adapter, Long
Fitting Description Straight Thread O-Ring Connector Extended
End Size 1/2 JIC(m)
5/8 O-Ring Boss(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070122
Hex Size 1 in
Overall Length 2.81 in
Tube O.D. 1/2 in
Port Size 5/8
End Types 2 O-Ring Boss
JIC 37°
(Print) Port 5/8 in
Weight 0.375 LB

You May Also Like