text.skipToContent text.skipToNavigation


6400-L-12-16-O

SAE 37° (JIC) Flare

Item #100143615
each

Product details

  • Straight Thread O-Ring Connector Extended w/ 3/4" Male JIC to 1" Male O-Ring Boss

Specifications

No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Adapter, Long
Fitting Description Straight Thread O-Ring Connector Extended
End Size 3/4 JIC(m)
1 O-Ring Boss(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070122
Hex Size 1 1/2 in
Overall Length 3.61 in
Tube O.D. 3/4 in
Port Size 1
End Types 2 JIC 37°
O-Ring Boss
(Print) Port 1 in
Weight 0.769 LB

You May Also Like