text.skipToContent text.skipToNavigation


6400-L-20-20-O

SAE 37° (JIC) Flare

Item #100143618
each
    Shipment Options

Alternate Products

Product details

  • Straight Thread O-Ring Connector Extended w/ 1 1/4" Male JIC to 7/8" Male O-Ring Boss

Specifications

No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Adapter, Long
Fitting Description Straight Thread O-Ring Connector Extended
End Size 1 1/4 JIC(m)
7/8 O-Ring Boss(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070122
Hex Size 1 7/8 in
Overall Length 4.69 in
Tube O.D. 1 1/4 in
Port Size 7/8
End Types 2 JIC 37°
O-Ring Boss
(Print) Port 7/8 in
Weight 1.56 LB

You May Also Like