text.skipToContent text.skipToNavigation


6401-04-02-O

Pipe

Item #100143619
each
    Shipment Options

Alternate Products

Product details

  • Male Pipe to Male O-Ring Boss Adapter w/ 1/8" Male Pipe & 1/4" Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Male Pipe to Male O-Ring Boss Adapter
End Size 1/4 O-Ring Boss(m)
1/8 NPT(m)
Material Steel
SAE Reference No. N/A
Overall Length 1.07 in
Hex Size 9/16 in
Tube Size 1/4 in
Male Pipe Size 1/8 in
Port Size 1/4
(Print) Port 1/4 in
Weight 0.04 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison