Product details
- Male Pipe to Male O-Ring Boss Adapter w/ 1/8" Male Pipe & 5/16" Port Size
Specifications
Fitting Type | Straight |
Hex Size | 5/8 in |
Material | Steel |
End Types | NPT & O-Ring Boss |
No. of Ends | 2 |
Fitting Description | Male Pipe to Male O-Ring Boss Adapter |
End Size | 1/8 NPT(m), 5/16 O-Ring Boss(m) |
Tube Size | 0.3125 in |
Port Size | 5/16 |
Overall Length | 1.05 in |
SAE Reference No. | N/A |
Male Pipe Size | 1/8 in |
Weight | 0.04 LB |