text.skipToContent text.skipToNavigation


6401-05-04-O

Pipe

Item #100143623
each

Product details

  • Male Pipe to Male O-Ring Boss Adapter w/ 1/4" Male Pipe & 5/16" Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Male Pipe to Male O-Ring Boss Adapter
End Size 5/16 O-Ring Boss(m)
1/4 NPT(m)
Material Steel
SAE Reference No. N/A
Overall Length 1.152 in
Pipe Size 1/4 in
Hex Size 5/8 in
Tube Size 5/16 in
Port Size 5/16
(Print) Port 5/16 in
Weight 0.069 LB

You May Also Like