text.skipToContent text.skipToNavigation


6401-06-06-O-SS

Pipe

Item #100143629
each

Product details

  • Male Pipe to Male O-Ring Boss Adapter w/ 3/8" Male Pipe & 3/8" Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Male Pipe to Male O-Ring Boss Adapter
End Size 3/8 O-Ring Boss(m)
3/8 NPT(m)
Material Stainless Steel
SAE Reference No. N/A
Overall Length 1.3 in
Pipe Size 3/8 in
Hex Size 11/16 in
Tube Size 3/8 in
Port Size 3/8
(Print) Port 3/8 in
Weight 0.087 LB

You May Also Like