Product details
- Male Pipe to Male O-Ring Boss Adapter w/ 3/8" Male Pipe & 3/8" Port Size
Specifications
Port Size | 3/8 |
Pipe Size | 0.375 in |
Tube Size | 0.375 in |
End Size | 3/8 NPT(m), 3/8 O-Ring Boss(m) |
Material | Steel |
SAE Reference No. | N/A |
No. of Ends | 2 |
End Types | NPT & O-Ring Boss |
Hex Size | 11/16 in |
Fitting Description | Male Pipe to Male O-Ring Boss Adapter |
Fitting Type | Straight |
Overall Length | 1.3 in |
Weight | 0.081 LB |