text.skipToContent text.skipToNavigation


6401-06-08-O

Pipe

Item #100143630
each

Product details

  • Male Pipe to Male O-Ring Boss Adapter w/ 1/2" Male Pipe & 3/8" Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Male Pipe to Male O-Ring Boss Adapter
End Size 1/2 NPT(m)
3/8 O-Ring Boss(m)
Material Steel
SAE Reference No. N/A
Overall Length 1.39 in
Pipe Size 1/2 in
Hex Size 7/8 in
Tube Size 3/8 in
Port Size 3/8
(Print) Port 3/8 in
Weight 0.12 LB

You May Also Like