text.skipToContent text.skipToNavigation


6401-08-06-O

Pipe

Item #100143632
each
    Shipment Options

Alternate Products

Product details

  • Male Pipe to Male O-Ring Boss Adapter w/ 3/8" Male Pipe & 1/2" Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Male Pipe to Male O-Ring Boss Adapter
End Size 3/8 NPT(m)
1/2 O-Ring Boss(m)
Material Steel
SAE Reference No. N/A
Overall Length 1.36 in
Pipe Size 3/8 in
Hex Size 7/8 in
Tube Size 1/2 in
Port Size 1/2
(Print) Port 1/2 in
Weight 0.123 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison