text.skipToContent text.skipToNavigation


6401-10-04-O

Pipe

Item #100143636
each
    Shipment Options

Product details

  • Male Pipe to Male O-Ring Boss Adapter w/ 1/4" Male Pipe & 5/8" Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Male Pipe to Male O-Ring Boss Adapter
End Size 1/4 NPT(m)
5/8 O-Ring Boss(m)
Material Steel
SAE Reference No. N/A
Overall Length 1.45 in
Pipe Size 1/4 in
Hex Size 1 in
Tube Size 5/8 in
Port Size 5/8
(Print) Port 5/8 in
Weight 0.15 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison