text.skipToContent text.skipToNavigation


6401-12-06-O

Pipe

Item #100143641

Product details

  • Male Pipe to Male O-Ring Boss Adapter w/ 3/8" Male Pipe & 3/4" Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Male Pipe to Male O-Ring Boss Adapter
End Size 3/8 NPT(m)
3/4 O-Ring Boss(m)
Material Steel
SAE Reference No. N/A
Overall Length 1.68 in
Pipe Size 3/8 in
Hex Size 1 1/4 in
Tube Size 3/4 in
Port Size 3/4
(Print) Port 3/4 in
Weight 0.256 LB

You May Also Like