text.skipToContent text.skipToNavigation


6401-12-12-O-SS

Pipe

Item #100143644
each
    Shipment Options

Product details

  • Male Pipe to Male O-Ring Boss Adapter w/ 3/4" Male Pipe & 3/4" Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Male Pipe to Male O-Ring Boss Adapter
End Size 3/4 O-Ring Boss(m)
3/4 NPT(m)
Material Stainless Steel
SAE Reference No. N/A
Overall Length 1.73 in
Pipe Size 3/4 in
Hex Size 1 1/4 in
Tube Size 3/4 in
Port Size 3/4
(Print) Port 3/4 in
Weight 0.292 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison