text.skipToContent text.skipToNavigation


6401-12-16-O

Pipe

Item #100143645
each

Product details

  • Male Pipe to Male O-Ring Boss Adapter w/ 1" Male Pipe & 3/4" Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Male Pipe to Male O-Ring Boss Adapter
End Size 1 NPT(m)
3/4 O-Ring Boss(m)
Material Steel
SAE Reference No. N/A
Overall Length 2.12 in
Pipe Size 1 in
Hex Size 1 3/8 in
Tube Size 3/4 in
Port Size 3/4
(Print) Port 3/4 in
Weight 0.56 LB

You May Also Like