text.skipToContent text.skipToNavigation


6401-14-12-O

Pipe

Item #100143646
each
    Shipment Options

Product details

  • Male Pipe to Male O-Ring Boss Adapter w/ 3/4" Male Pipe & 7/8" Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Male Pipe to Male O-Ring Boss Adapter
End Size 7/8 O-Ring Boss(m)
3/4 NPT(m)
Material Steel
SAE Reference No. N/A
Overall Length 1.85 in
Pipe Size 3/4 in
Hex Size 1 3/8 in
Tube Size 7/8 in
Port Size 7/8
(Print) Port 7/8 in
Weight 0.356 LB

You May Also Like