text.skipToContent text.skipToNavigation


6401-16-12-O-SS

Pipe

Item #100143648
each

Product details

  • Male Pipe to Male O-Ring Boss Adapter w/ 3/4" Male Pipe & 1" Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Male Pipe to Male O-Ring Boss Adapter
End Size 3/4 NPT(m)
1 O-Ring Boss(m)
Material Stainless Steel
SAE Reference No. N/A
Overall Length 2.07 in
Pipe Size 3/4 in
Hex Size 1 1/2 in
Tube Size 1 in
Port Size 1
(Print) Port 1 in
Weight 0.4 LB

You May Also Like