Product details
- Male Pipe to Male O-Ring Boss Adapter w/ 1" Male Pipe & 1" Port Size
- Stainless Steel
Specifications
Fitting Type | Straight |
SAE Reference No. | N/A |
Tube Size | 1 in |
Fitting Description | Male Pipe to Male O-Ring Boss Adapter |
Material | Stainless Steel |
End Types | NPT & O-Ring Boss |
End Size | 1 NPT(m), 1 O-Ring Boss(m) |
Hex Size | 1 1/2 in |
Overall Length | 1.9 in |
No. of Ends | 2 |
Port Size | 1 |
Pipe Size | 1 in |
Weight | 0.51 LB |