text.skipToContent text.skipToNavigation


6401-20-20-O

Pipe

Item #100143654
each
    Shipment Options

Alternate Products

Product details

  • Male Pipe to Male O-Ring Boss Adapter w/ 1 1/4" Male Pipe & 1 1/4" Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Male Pipe to Male O-Ring Boss Adapter
End Size 1 1/4 NPT(m)
1 1/4 O-Ring Boss(m)
Material Steel
SAE Reference No. N/A
Overall Length 2.17 in
Pipe Size 1 1/4 in
Hex Size 1 7/8 in
Tube Size 1 1/4 in
Port Size 1 1/4
(Print) Port 1 1/4 in
Weight 0.85 LB

You May Also Like