Product details
- Male Pipe to Male O-Ring Boss Adapter w/ 1" Male Pipe & 1 1/2" Port Size
Specifications
Fitting Type | Straight |
Pipe Size | 1 in |
SAE Reference No. | N/A |
Fitting Description | Male Pipe to Male O-Ring Boss Adapter |
Material | Steel |
Overall Length | 2.22 in |
Tube Size | 1 1/2 in |
Port Size | 1 1/2 |
End Types | NPT & O-Ring Boss |
No. of Ends | 2 |
End Size | 1 NPT(m), 1 1/2 O-Ring Boss(m) |
Hex Size | 2 1/8 in |
Weight | 0.9 LB |