text.skipToContent text.skipToNavigation


6401-24-24-O-SS

Pipe

Item #100143659
each
    Shipment Options

Product details

  • Male Pipe to Male O-Ring Boss Adapter w/ 1 1/2" Male Pipe & 1 1/2" Port Size
  • Stainless Steel

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Male Pipe to Male O-Ring Boss Adapter
End Size 1 1/2 NPT(m)
1 1/2 O-Ring Boss(m)
Material Stainless Steel
SAE Reference No. N/A
Overall Length 2.28 in
Pipe Size 1 1/2 in
Hex Size 2 1/8 in
Tube Size 1 1/2 in
Port Size 1 1/2
(Print) Port 1 1/2 in
Weight 0.905 LB

You May Also Like