Product details
- Female JIC Swivel to Male O-Ring w/ 1/4" Female JIC to 3/8" Male O-Ring Boss
Specifications
Material | Steel |
Overall Length | 1.41 in |
Fitting Description | Female JIC Swivel to Male O-Ring |
Port Size | 3/8 |
Fitting Angle | Straight, Swivel |
End Types 2 | JIC 37°, O-Ring Boss |
Hex Size | 9/16 in |
Hex C1 | 9/16 in |
No. of Ends | 2 |
End Size | 1/4 O-Ring Boss(m), 3/8 JIC(f) |
Fitting Type | Adapter |
End Types | JIC 37° & O-Ring Boss |
SAE Reference No. | N/A |
Tube O.D. | 1/4 in |
Weight | 0.069 LB |