text.skipToContent text.skipToNavigation


6402-06-06-O-SS

SAE 37° (JIC) Flare

Item #100143666
each
    Shipment Options

Product details

  • Female JIC Swivel to Male O-Ring w/ 3/8" Female JIC to 3/8" Male O-Ring Boss

Specifications

No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Adapter
Fitting Description Female JIC Swivel to Male O-Ring
End Size 3/8 JIC(f)
3/8 O-Ring Boss(m)
Material Stainless Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 11/16 in
Overall Length 1.48 in
Tube O.D. 3/8 in
Port Size 3/8
End Types 2 O-Ring Boss
JIC 37°
Hex C1 11/16 in
(Print) Port 3/8 in
Weight 0.0 LB

You May Also Like