text.skipToContent text.skipToNavigation


6402-08-08-O-SS

SAE 37° (JIC) Flare

Item #100143669
each

Product details

  • Female JIC Swivel to Male O-Ring w/ 1/2" Female JIC to 1/2" Male O-Ring Boss

Specifications

No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Adapter
Fitting Description Female JIC Swivel to Male O-Ring
End Size 1/2 O-Ring Boss(m)
1/2 JIC(f)
Material Stainless Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 7/8 in
Overall Length 1.6 in
Tube O.D. 1/2 in
Port Size 1/2
End Types 2 O-Ring Boss
JIC 37°
Hex C1 7/8 in
(Print) Port 1/2 in
Weight 0.148 LB

You May Also Like