text.skipToContent text.skipToNavigation


6402-16-16-O-SS

SAE 37° (JIC) Flare

Item #100143675
each
    Shipment Options

Product details

  • Female JIC Swivel to Male O-Ring w/ 1" Female JIC to 1" Male O-Ring Boss

Specifications

No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Adapter
Fitting Description Female JIC Swivel to Male O-Ring
End Size 1 O-Ring Boss(m)
1 JIC(f)
Material Stainless Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 1 1/2 in
Overall Length 2.28 in
Tube O.D. 1 in
Port Size 1
End Types 2 O-Ring Boss
JIC 37°
Hex C1 1 1/2 in
(Print) Port 1 in
Weight 0.5 LB

You May Also Like