text.skipToContent text.skipToNavigation


6402-20-20-O

SAE 37° (JIC) Flare

Item #100143676

Alternate Products

Product details

  • Female JIC Swivel to Male O-Ring w/ 1 1/4" Female JIC to 1 1/4" Male O-Ring Boss

Specifications

No. of Ends 2
End Types JIC 37° & O-Ring Boss
Fitting Type Adapter
Fitting Description Female JIC Swivel to Male O-Ring
End Size 1 1/4 JIC(f)
1 1/4 O-Ring Boss(m)
Material Steel
Fitting Angle Straight, Swivel
SAE Reference No. N/A
Hex Size 1 7/8 in
Overall Length 2.415 in
Tube O.D. 1 1/4 in
Port Size 1 1/4
End Types 2 JIC 37°
O-Ring Boss
Hex C1 1 7/8 in
(Print) Port 1 1/4 in
Weight 0.988 LB

You May Also Like