Product details
- Female O-Ring Boss to Male Pipe w/ 1/4" Male Pipe & 1/4" Port Size
- Stainless Steel
Specifications
Port Size | 1/4 |
No. of Ends | 2 |
Material | Stainless Steel |
Fitting Description | Female O-Ring Boss to Male Pipe |
End Size | 1/4 NPT(m), 1/4 O-Ring Boss(f) |
Hex Size | 11/16 in |
Pipe Size | 0.25 in |
End Types | NPT & O-Ring Boss |
Overall Length | 1.32 in |
SAE Reference No. | N/A |
Fitting Type | Straight |
Weight | 0.087 LB |