text.skipToContent text.skipToNavigation


6404-04-04

Pipe

Item #100143681
each
    Shipment Options

Alternate Products

Product details

  • Female O-Ring Boss to Male Pipe w/ 1/4" Male Pipe & 1/4" Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Female O-Ring Boss to Male Pipe
End Size 1/4 NPT(m)
1/4 O-Ring Boss(f)
Material Steel
SAE Reference No. N/A
Overall Length 1.32 in
Pipe Size 1/4 in
Hex Size 11/16 in
Port Size 1/4
(Print) Port 1/4 in
Weight 0.08 LB

You May Also Like