text.skipToContent text.skipToNavigation


6404-05-02

Pipe

Item #100143684
each
    Shipment Options

Alternate Products

Product details

  • Female O-Ring Boss to Male Pipe w/ 1/8" Male Pipe & 5/16" Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Female O-Ring Boss to Male Pipe
End Size 1/8 NPT(m)
5/16 O-Ring Boss(f)
Material Steel
SAE Reference No. N/A
Overall Length 1.37 in
Hex Size 3/4 in
Male Pipe Size 1/8 in
Port Size 5/16
(Print) Port 5/16 in
Weight 0.084 LB

You May Also Like