Product details
- Female O-Ring Boss to Male Pipe w/ 1/4" Male Pipe & 5/16" Port Size
Specifications
Port Size | 5/16 |
Pipe Size | 0.25 in |
Overall Length | 1.39 in |
Hex Size | 3/4 in |
No. of Ends | 2 |
Fitting Description | Female O-Ring Boss to Male Pipe |
End Types | NPT & O-Ring Boss |
SAE Reference No. | N/A |
End Size | 1/4 NPT(m), 5/16 O-Ring Boss(f) |
Material | Steel |
Fitting Type | Straight |
Weight | 0.1 LB |