text.skipToContent text.skipToNavigation


6404-05-06

Pipe

Item #100143686
each
    Shipment Options

Product details

  • Female O-Ring Boss to Male Pipe w/ 5/16" Male Pipe & 5/16" Port Size

Specifications

No. of Ends 2
End Types NPT & O-Ring Boss
Fitting Type Straight
Fitting Description Female O-Ring Boss to Male Pipe
End Size 3/8 NPT(m)
5/16 O-Ring Boss(f)
Material Steel
SAE Reference No. N/A
Overall Length 1.38 in
Pipe Size 5/16 in
Hex Size 3/4 in
Port Size 5/16
(Print) Port 5/16 in
Weight 0.11 LB

You May Also Like